Shop SHOWA

Coated Gloves, Cut Level A3 , Latex , Rough , M 1 PR

  • Mfr # KV300M-08-V
  • Zoro # G2118309

product price: 
$
11.45
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue, Yellow
Glove Coating Finish
Rough
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KV300M-08-V
Zoro #
G2118309
UPC #
038054001384
Country of Origin
Guatemala

Dimensions

Glove Size
M
Glove Length
9.25 in
Size - Numeric
8
Size- Alpha
M
Size- Numeric
8

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue, Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Atlas
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
1320
Glove Construction
Seamless Knit
Thumb Style
Ergonomic Offset
Palm Material
Latex
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Glove Cut
Clute
Standards
ANSI 105, EN388, TAA Compliant
ANSI/ISEA Puncture Force
8 N
ANSI/ISEA Puncture Level
0
Silicone-Free
No
Maximum Temperature
250 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, EN388, TAA Compliant, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.