Coated Gloves, Natural Rubber Latex, Rough, Full, 4 Abrasion Level, Blue, L 1 PR

  • Mfr # 305L-09

  • Zoro # G4741335


product price:  $4.69
/pr

Key Features

Color
Blue
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
305L-09
Zoro #
G4741335
UPC #
038054914295
Country of Origin
Malaysia

Dimensions

Glove Size
L
Thickness
10
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Rough
Standards
ASTM
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Application
Construction, Recycling, Lumber/Mill Work, Glass Handling, Sanitation, Metal Stamping, Automotive Sub-Assembly, Landscaping
Thumb Style
Straight
Coating Coverage
3/4 Dip
ANSI/ISEA Puncture Level
3
Suggested Use Environment
Dry
Resists
Abrasions
Insulated
No
Glove Hand Style
Left and Right
Series
305
Cuff Style
Knit
Glove Materials
Cotton/Polyester
Latex-Free
No
Brand and Series
Showa 305
Sold As
Pair
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
2
Hand Protection Style
Glove
Glove Coating Color
Blue
Includes Finger Fourchettes
No
Glove Lining Material
Cotton/Polyester
Hem Style
Finished
Double-Dipped
No
Knit Material Color
Blue
EN 388 Rating
2142X
Touchscreen Compatible
No
Reversible
No
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Knit Material
Cotton
Finger Coverage
Full Finger
Lint-Free
No
Minimum Temperature
Not Rated
Palm Type
Coated

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ASTM, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.