Shop SHOWA

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , 2XL 1 PR

  • Mfr # S-TEX376SCXXL-10
  • Zoro # G6015150

product price: 
$
16.29
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-TEX376SCXXL-10
Zoro #
G6015150
UPC #
713740795005
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
17 ga
Glove Length Style
Extended Cuff
Size - Numeric
10
Size- Alpha
2XL
Size- Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
S-TEX 376SC
Cuff Style
Safety
Coating Type
Dipped
Glove Materials
Polyester,Stainless Steel
Glove Construction
Seamless Knit
Latex-Free
Yes
Glove Hand Style
Left and Right
Standards
EN388
Silicone-Free
No
ANSI/ISEA Puncture Level
3
Insulated
No
ANSI/ISEA Needlestick Level
1
Palm Material
Nitrile
Glove Liner Material
Polyester/Steel
Brand and Series
Showa S-TEX 376SC
Glove Coating Color
Blue
Lint-Free
No
EN 388 Rating
4X41D
Double-Dipped
Yes
Minimum Temperature
Not Rated
Knit Material Color
Black/Blue
Reversible
No
Touchscreen Compatible
No
Glove Lining Material
Polyester, Steel
Sold As
Pair
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Palm Type
Coated
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Knit Material
Polyester
Base Coating Coverage
3/4
Base Coating Material
Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance High Dexterity with Safety Cuff, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.