This item is Discontinued.

No Product Image Available

This item is Discontinued.

Showa

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , M 1 PR (Discontinued)

Mfr # S-TEX376SCM-07
Zoro # G6013985
UPC # 713740795074
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-TEX376SCM-07
Zoro #
G6013985
UPC #
713740795074
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
11"
Thickness
15 ga
Glove Length Style
Extended Cuff
Size- Numeric
7
Size- Alpha
M

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black/Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
S-TEX 376
Knit Material
Polyester
Cuff Style
Safety
Coating Type
Dipped
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Silicone-Free
No
Latex-Free
Yes
Insulated
No
Coating Material
Foam Nitrile
Palm Material
Nitrile
ANSI/ISEA Puncture Level
3
ANSI/ISEA Needlestick Level
1
Glove Hand Style
Left and Right
Standards
ANSI, EN388
Glove Material Color
Black/Blue
Brand and Series
Showa S-TEX 376SC
Glove Coating Color
Blue
Glove Liner Material
Polyester/Steel
Base Coating Material
Nitrile
Base Coating Coverage
3/4 Dip
Double-Dipped
Yes
Sold As
Pair
Touchscreen Compatible
No
Palm Type
Coated
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Hem Style
Finished
Minimum Temperature
Not Rated
EN 388 Rating
4X41D
Glove Lining Material
Polyester, Steel
Knit Material Color
Black/Blue
Includes Reinforced Thumb Crotch
No
Reversible
No
Lint-Free
No
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance High Dexterity with Safety Cuff, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.