Shop SHOWA
See all product information
Create Account
Coated Gloves, Cut Level 4 , Polyurethane , Smooth , M 1 PR
- Mfr # S-TEX541M-07
- Zoro # G5726036
product price:Â
$
10.89
/pr
Key Features
Glove Size
M
ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-TEX541M-07
- Zoro #
- G5726036
- UPC #
- 038054963071
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- M
- Glove Length
- 10 in
- Thickness
- 13 gauge
- Glove Length Style
- Standard
- Size - Numeric
- 8
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ASTM, ANSI/ISEA, Glove Hand Style Ambidextrous, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.