Shop SHOWA

Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Nitrile , Smooth , M 1 PR

  • Mfr # 577M-07

  • Zoro # G3553899


product price:  $14.35
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
577M-07
Zoro #
G3553899
UPC #
713740556972
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
11 in
Thickness
13 ga
Size - Numeric
7
Size- Numeric
7
Size- Alpha
M

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
577
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Glove Back Material
HPPE
Insulated
No
Abrasion Resistant
Yes
Puncture Resistant
No
ANSI/ISEA Puncture Force
Greater than 100
Suggested Use Environment
Dry, Light Oil and Oily
Palm Material
Nitrile
Stitching Material
HPPE
Glove Hand Style
Left and Right
Glove Cut
Gunn
ANSI/ISEA Puncture Level
4
Finger Material
Nitrile
Standards
ANSI 105, EN388
Thumb Style
Wing
Brand and Series
Showa 577
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Hem Style
Finished
Double-Dipped
Yes
Finger Coverage
Full Finger
Silicone-Free
No
Glove Coating Color
Black/Gray
Reversible
No
Lint-Free
No
Minimum Temperature
Not Rated
Glove Lining Material
HPPE
Includes Finger Fourchettes
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4X42C
Palm Type
Coated
Hand Protection Style
Glove
Latex-Free
No
Touchscreen Compatible
No
Sold As
Pair
Knit Material
HPPE
Base Coating Material
Nitrile
Base Coating Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.