Coated Gloves, Cut Level 2 , Nitrile , Sandy , XS 1 PR
- Mfr # 377-06
- Zoro # G5726185
product price:
$
4.79
/pr
Key Features
Glove Size
XS
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 377-06
- Zoro #
- G5726185
- UPC #
- 038054097363
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- XS
- Thickness
- 13 gauge
- Size - Numeric
- 6
- Size- Alpha
- XS
- Size- Numeric
- 6
Details
- Item
- Coated Gloves
- ANSI/ISEA Cut Level
- 2
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Full
- Color
- Black, Blue
- Glove Coating Finish
- Sandy
- ANSI/ISEA Abrasion Level
- 6
- Cuff Style
- Elastic
- Application
- Mechanical, Automotive, Construction, Inspection, Landscaping
- Standards
- CE, EN388
- ANSI/ISEA Puncture Level
- 2
- ANSI/ISEA Cut Level - 2011
- 2
- Silicone-Free
- No
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards CE, EN388, Glove Coating Cover Full, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.