
24 In Economy Retractor Kit (No-Curl Hybrid Media) - Sale Red Burst
Mfr # 908050-001
Zoro # G822732636
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Sign Material
No-Curl Hybrid Media
Sign Background Color
Red, Silver, Yellow
Width
24.75 in
Height
83.5 in
Thickness
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
908050-001
Zoro #
G822732636
UPC #
841282151987
Country of Origin
China
Dimensions
Width
24.75 in
Height
83.5 in
Thickness
11 in
Details
Sign Material
No-Curl Hybrid Media
Sign Background Color
Red, Silver, Yellow
Description
Communicate to your customers that you have a "Sale" with this eye-catchy sign and graphic. The popular Economy Retractor is versatile and budget-friendly, making it a great option for the cost-conscious marketer. Double-footed design for stability. Lightweight aluminum base. Hardware available in black only. Your artwork will be printed on Titan no-curl hybrid media. Banner attaches with snap rail on top and banner tape on bottom. Shock cord pole makes it easy to set up and take down. 100 RCAT rating. Carry case included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.