
31.5 In Economy Retractor Graphic (No-Curl Hybrid Media) - Clearance Red
Mfr # 908061-002
Zoro # G122732589
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Sign Material
No-Curl Hybrid Media
Sign Background Color
Red, Yellow
Width
31.5 in
Height
78.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
908061-002
Zoro #
G122732589
UPC #
841282152052
Country of Origin
Korea, Republic of
Dimensions
Width
31.5 in
Height
78.5 in
Details
Sign Material
No-Curl Hybrid Media
Sign Background Color
Red, Yellow
Description
Communicate to your customers that you have a "Clearance" with this eye-catchy graphic. Printed on Titan no-curl hybrid media. Banner attaches with snap rail on top and banner tape on bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.