KX8225 Modern Claremont 12 in. Square Shower Head - Oil Rubbed Bronze
- Mfr # KX8225
- Zoro # G704038580
product price:Â
$
274.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX8225
- Zoro #
- G704038580
- UPC #
- 663370559242
- Country of Origin
- Unknown
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12" Square Shower Head will rejuvenate both your body and soul. The rain drop technology coupled with the 12" diameter face ensures that every part of your body feels the soothing sensation of rain.
Features- Modern Claremont 12 in. Square Shower Head - Oil Rubbed Bronze
- Solid surface Construction
- Designed for Long-Lasting Durability
- Easy-to-Clean
- Finish: Oil Rubbed Bronze
- Theme: Modern
- Size: 12 in.
- Weight: 3.52 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.