
Atlas 5-Tier 48 in.W x 24 in.D x 72 in.H Heavy Duty Storage Shelving Load 3250 Lbs, Laminated Board, Dark Grey
Mfr # ATB-D48-24-72-5B
Zoro # G815886940
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ATB-D48-24-72-5B
Zoro #
G815886940
UPC #
850059704158
Country of Origin
Viet Nam
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Details
Color
Gray
Shelving Material
Carbon Steel
Shelf Capacity
3,250 lb
Finish
Powder Coated
Number of Shelves
5
Series
ATB
Standards
EPA TSCA Title VI compliant
Includes
Hardware Kit, 2 utility hooks, Assembly Instruction
Description
Atlas 5-Tier 48 in.W x 24 in.D x 72 in.H Heavy Duty Storage Shelving Load 3250 Lbs with Laminated Board, Dark Grey
- PACKAGE INCLUDED - 1 x shelving unit, 2 x shelving hooks, 4 x post caps, 1 x anti-tip hardware kit, and 1 x assembly instruction.
- HEAVY DUTY SHELVING UNIT - With a spacious 48"W design, this shelf is perfect for storing large items. Each tier holds up to 650 lbs with evenly distributed weight, and the total capacity is 3,250 lbs. Built for strength and stability, its ideal for heavy-duty storage.
- STRONG & DURABLE STORAGE SHELVES - Built with high quality laminated particle boards and a premium steel frame finished with a non-toxic, heavy-metal-free powder coating for lasting performance. Includes 4 post caps to protect floors
- ADJUSTABLE HEAVY DUTY SHELVING - The shelf offers two assembly options: a full 5-tier unit or two separate workstations with a 3-tier and a 2-tier shelf. It is perfect for garages, warehouses, basements, shed, kitchen, living room, pantry, closet, bedroom, office, and more.
- EASY ASSEMBLY GARAGE SHELVING - With a bolt-free design, this shelf can be assembled quickly and easily in just 10 minutes using only your hands or a rubber hammer (not included). Each tier's height can be adjusted at every 1.5 inches, so you can create customized storage space
- RELIABLE CUSTOM SUPPORT - Should you encounter any issues, such as missing parts, during the assembly process, our team is here to help. Simply reach out to us, and we'll provide a professional solution within 24 hours, ensuring a smooth and satisfactory experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.