Shur-Line
Brush and Tool Holder, Brown, 8-1/2in. L
- Zoro #: G9991064
- Mfr #: 5500
Tap to zoom
Hover or click to zoom
$16.36
14% off
$13.99
- Color: Brown
- For Use With: Paint Brush and Extension Pole
- Item: Brush and Tool Holder
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.99
Shur-Line #5500 Specifications
- Zoro #: G9991064
- Mfr #: 5500
- Color: Brown
- For Use With: Paint Brush and Extension Pole
- Item: Brush and Tool Holder
- Length: 8 1/2 in
- Material: Steel
- Length (Straight Wireway): 8 1/2 in
- Country of Origin (subject to change): China
Description
Brush and Tool Holder, Brown, Material Steel, Length 8 1/2 in, For Use With Paint Brush and Extension Pole
Reviews of Shur-Line #5500
Explore more
- Shur-Line 9" Roller And Shield 3510S
- Shur-Line 9" Interior/Exterior Pad Painter 2006683
- Shur-Line 7" Interior/Exterior Pad Painter 2006680
- Shur-Line Interior/Exterior Corner Pad Painter 2007055
- Shur-Line 10-IN-1 Premium Painter Tool 07217
- Shur-Line Sash Painter, PK 2 2007102
- Shur-Line 5 Gal Professional Bulk Lid Opener 06020
- Allway Paint Can Opnr Slv 100Pk CBO100
- Testors Hobby Paint Kit Enamel 9115X
- Trimaco Cornrguard Clr Nail 4' 01434
- Proplus ProPlus Natural Painting Sponge, Medium Texture 15216-7
- Shur-Line Painting Tools