This item is Discontinued.

Shure 12In Gooseneck Condensermicrophone MX412S/C

This item is Discontinued.

Shure

12In Gooseneck Condensermicrophone (Discontinued)

Mfr # MX412S/C
Zoro # G2205004
Country of Origin Unknown
Category Microphones
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX412S/C
Zoro #
G2205004
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16.9"
Diameter
0.8"

Details

Impedance
180 Ohm
Product Type
Microphone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.