This item is Discontinued.

Shure 12In Gooseneck Condensermic;Shock Mount Flange Mount;1 MX412SE/C

This item is Discontinued.

Shure

12In Gooseneck Condensermic;Shock Mount Flange Mount;1 (Discontinued)

Mfr # MX412SE/C
Zoro # G800493405
Country of Origin Unknown
Category Microphones
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX412SE/C
Zoro #
G800493405
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 ft
Length
14.2"
Diameter
0.5"

Details

Impedance
180 Ohm
Product Type
Microphone

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.