This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX412D/S
- Zoro #
- G2203808
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 10 ft
- Length
- 14"
- Diameter
- 2"
Details
- Impedance
- 180 Ohm
- Product Type
- Microphone
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.