This item is Discontinued.

This item is Discontinued.
Brushed Aluminum Low Proboundary Mic Bidirectional; 3 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX395AL/BI
- Zoro #
- G100448525
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 4"
- Diameter
- 1.3"
Details
- Impedance
- 170 Ohm
- Material
- Aluminum
- Product Type
- Microphone
- Microphone Type
- Ceiling Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.