This item is Discontinued.

This item is Discontinued.
Cardiod-Miniature Blackcondenser Mic 12 Attached Cabl (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX391/C
- Zoro #
- G4119979
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 12 ft
- Height
- 0.8"
- Width
- 2.1"
- Depth
- 3.1"
Details
- Material
- Rubber
- Color
- Black
- Product Type
- Microphone
- Impedance
- 180 Ohm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.