Shop All Pump Parts
Shurflo
Pump Diaphragm Kit
Mfr # 94-395-16
Zoro # G3125647
original price:
$33.09
9% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- For Use With 8000-811-288, Mfr. No. 8000-813-238
- Includes Hardware, Replacement Pistons, Santoprene Diaphragm
- Connection Type NPSM, NPT
- Connection Size 3/8 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 94-395-16
- Zoro # G3125647
- Country of Origin Mexico
- Category Pump Parts
Dimensions
Connection Size | 3/8 in, 1/2 in |
Details
Item | Diaphragm Pump Repair Kit |
Material | Santoprene |
For Use With | 8000-811-288, Mfr. No. 8000-813-238 |
Includes | Hardware, Replacement Pistons, Santoprene Diaphragm |
Connection Type | NPSM, NPT |
Product Type | Diaphragm Pump Repair Kit |
Pressure (Maximum) | 80 psi |
Compatible with Manufacturer Model Number | 8000-012-268, 8000-114-111, 8000-813-138, 8000-941-260, 8000-952-289, 8005-912-260, 8005-932-260, 8005-942-220, 8005-991-837, 8006-812-288, 8008-902-355, 8020-822-299, 8020-832-288, 8020-833-238, 8020-833-238BX, 8025-733-256, 8025-733-256BX, 8090-901-250, 8090-951-250, 8095-902-260, 8095-902-290 |
Compatible with Series | 8000 |
Compatible with Brand | Shurflo |
Compatible Manufacturer Part Number | 8000-012-268, 8000-114-111, 8000-813-138, 8000-941-260, 8000-952-289, 8005-912-260, 8005-932-260, 8005-942-220, 8005-991-837, 8006-812-288, 8008-902-355, 8020-822-299, 8020-832-288, 8020-833-238, 8020-833-238BX, 8025-733-256, 8025-733-256BX, 8090-901-250, 8090-951-250, 8095-902-260, 8095-902-290 |
Compatible with Manufacturer Part Number | 8000-012-268, 8000-114-111, 8000-813-138, 8000-941-260, 8000-952-289, 8005-912-260, 8005-932-260, 8005-942-220, 8005-991-837, 8006-812-288, 8008-902-355, 8020-822-299, 8020-832-288, 8020-833-238, 8020-833-238BX, 8025-733-256, 8025-733-256BX, 8090-901-250, 8090-951-250, 8095-902-260, 8095-902-290 |
Compatible with Manufacturer Model Number [NEW] | 8000-012-268, 8000-114-111, 8000-813-138, 8000-941-260, 8000-952-289, 8005-912-260, 8005-932-260, 8005-942-220, 8005-991-837, 8006-812-288, 8008-902-355, 8020-822-299, 8020-832-288, 8020-833-238, 8020-833-238BX, 8025-733-256, 8025-733-256BX, 8090-901-250, 8090-951-250, 8095-902-260, 8095-902-290 |
Compatible Manufacturer Model Number | 8000-012-268, 8000-114-111, 8000-813-138, 8000-941-260, 8000-952-289, 8005-912-260, 8005-932-260, 8005-942-220, 8005-991-837, 8006-812-288, 8008-902-355, 8020-822-299, 8020-832-288, 8020-833-238, 8020-833-238BX, 8025-733-256, 8025-733-256BX, 8090-901-250, 8090-951-250, 8095-902-260, 8095-902-290 |
For Use with Mfr. Model Number | 8000-012-268, 8000-114-111, 8000-813-138, 8000-941-260, 8000-952-289, 8005-912-260, 8005-932-260, 8005-942-220, 8005-991-837, 8006-812-288, 8008-902-355, 8020-822-299, 8020-832-288, 8020-833-238, 8020-833-238BX, 8025-733-256, 8025-733-256BX, 8090-901-250, 8090-951-250, 8095-902-260, 8095-902-290 |
For Use With Mfr. Model Number | 8000-012-268, 8000-114-111, 8000-813-138, 8000-941-260, 8000-952-289, 8005-912-260, 8005-932-260, 8005-942-220, 8005-991-837, 8006-812-288, 8008-902-355, 8020-822-299, 8020-832-288, 8020-833-238, 8020-833-238BX, 8025-733-256, 8025-733-256BX, 8090-901-250, 8090-951-250, 8095-902-260, 8095-902-290 |
Description
Diaphragm Pump Repair Kit, Compatible with Brand Shurflo, Compatible with Grainger Part Number 4UN56, Compatible with Manufacturer Model Number 8000-012-268, 8000-114-111, 8000-813-138, 8000-941-260, 8000-952-289, 8005-912-260, 8005-932-260, 8005-942-220, 8005-991-837, 8006-812-288, 8008-902-355, 8020-822-299, 8020-832-288, 8020-833-238, 8020-833-238BX, 8025-733-256, 8025-733-256BX, 8090-901-250, 8090-951-250, 8095-902-260, 8095-902-290, Compatible with Series 8000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (219sp)
- STENNER Pump Head Cover, Polycarbonate (EC355)
- PULSAFEEDER Vlv Inj, Fpp/Tfe/C .25N (J41944)
- BERLISS Mechanical Seal, Type 21, 1-7/8 In., Viton, Carbon Face, Ceramic Cup (BSP-340V)
- SHURFLO Pump Valve Kit (94-390-05)
- SHURFLO Quick Connect Kit, 117 psi, 3/8in, 1/2in. D (94-897-00-SS)
- SHURFLO Pump Diaphragm Kit (94-395-06)
- SHURFLO Pump Valve Kit (94-390-15)
- SHURFLO Pump Valve Kit (94-232-05)
- SHURFLO Pump Diaphragm Kit (94-238-03)
- ZORO SELECT Packing, High Pressure (AR1382740)
- Shurflo Pump Parts