Shop SHURTAPE
Create Account
AP 401 Carton Sealing Tape, 3 in. x 110 Yards 2.5 Mil, Clear
Mfr # B862584
Zoro # G524187758
product price:Â $308.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B862584
Zoro #
G524187758
UPC #
-
Country of Origin
China
Description
Shurtape AP 401 Carton Sealing Tape 3 in x 110 Yds 2.5 Mil Clear High performance grade acrylic packaging tape for heavy duty manual and automated industrial sealing of cartons exposed to rough handling and load stress. With excellent quick stick and superior clarity, AP 401 delivers performance you can count on in a wide range of applications, environments and temperatures. Applicable Standards include FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520. Features: High performance grade, heavy duty acrylic packaging tape Stands up to extreme temperatures and handling stress UV-resistant Excellent quick stick and aging characteristics Performs in a range of temperatures Backing: 40 micron cast biaxially oriented polypropylene film Adhesive: Emulsion acrylic adhesive Features AP 401 Carton Sealing Tape 3 in. x 110 Yards 2.5 Mil Clear. High performance grade, heavy duty acrylic packaging tape. Stands up to extreme temperatures and handling stress. UV-resistant. Excellent quick stick and aging characteristics. Performs in a range of temperatures. Backing: 40 micron cast biaxially oriented polypropylene film. Adhesive: Emulsion acrylic adhesive. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Clear. Size: 3 in. x 110 Yards. Weight: 1.126 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.