This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P- 691
- Zoro #
- G7276698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 12.25 mil
- Length
- 6.464IN
- Width
- 6.464IN
- Height
- 2.835IN
- Size
- 72mm x 55m
- Tape Core Diameter
- 3 in
Details
- Item
- Cloth Tape
- Color
- Black
- Tape Adhesive
- Synthetic rubber adhesive
- Tensile Strength
- 70 lbs/in width
- Material
- Matte-finish coated cloth
- Standards
- CID A-A-1586A, MIL-STD-2041D
- Weight
- 2.6LB
- Adhesion to Stainless Steel
- 80 oz/in width
- Performance Temp.
- 50 F - 180 F
- Tape Elongation
- 6%
- Tape Adhesive Format
- 1
Description
Cloth Tape, Package Quantity 16
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.