This item is Discontinued.

Shurtape Cloth Tape, White, 48mm x 55m, PK24 P- 665

This item is Discontinued.

Shurtape

Cloth Tape, White, 48mm x 55m, PK24 (Discontinued)

Mfr # P- 665
Zoro # G6579890
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P- 665
Zoro #
G6579890
UPC #
-
Country of Origin
United States
Item
Cloth Tape
Color
White
Material
Matte-finish coated cloth
Adhesive
Synthetic rubber adhesive
Standards
CID A-A-1586A
Temperature Range
50 F - 180 F
Weight
0.0LB
Tensile (Breaking Strength)
50 lbs/in width
Adhesion to Stainless Steel
80 oz/in width
Elongation
4%
Number of Adhesive Sides
1

Description

Cloth Tape, Package Quantity 24

Ratings & reviews