Shop All Double Sided Foam Tapes
Shurtape
Dbl Coated Tape, 18mm x 33m, PK48
Mfr # DF 065
Zoro # G0075778
product price: $384.99
/pk 48, $8.02/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Rubber
- Tape Width 18 mm
- Tape Length 36 yd
- Tape Shape Continuous Roll
Product Information
- Brand Shurtape
- MFR # DF 065
- Zoro # G0075778
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Length | 4.981IN |
Width | 4.981IN |
Diameter | 4.98" |
Size | 18mm x 33m |
Height | 0.7IN |
Metric Width | 18 mm |
Imperial Tape Width | 11/16 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.91 m |
Details
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Paper Splicing Tape, Tape Brand Shurtape, Series DF 065, Imperial Tape Length 36 yd, Imperial Tape Width 11/16 in, Imperial Tape WxL 11/16 in x 36 yd, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (740 UV)
- NASHUA Duct Tape, 72mm x 55m, 12 mil, Silver (345)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Silicone Base (2601)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- Shurtape Double Sided Foam Tapes