Shop SHURTAPE

Foil Tape, Aluminum, 50-3/8 yd L, 2-7/8 in W

  • Mfr # 232036

  • Zoro # G4443446


product price: 
$
19.29
/ea

Key Features

Tape Color
Silver
Length
2.835IN
Width
6.02IN
Tape Thickness
7.4 mil
Series
AF 984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
232036
Zoro #
G4443446
UPC #
040074022270
Country of Origin
China
Item
Foil Tape
Tape Color
Silver
Series
AF 984
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
260 Degrees F
Minimum Tape Performance Temperature
-20 Degrees F
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
34 lb/in
Temperature Range
-20 Degrees to 260 Degrees F
Tape Elongation
5 %
Standards
FSI 5/SDI 0, UL 723
Adhesion Strength
64 oz./in.
Duct Tape Grade
HVAC
Weight
1.761LB
Liner
0.004 in
Tape Brand
SHURTAPE
Brand and Series
Shurtape AF 984
Tape Sub-Type
FSK (Foil Scrim Kraft) Tape
Environment
Indoor/Outdoor
Liner Material
Paper
Specifications Met
FSI, UL Listed
Liner Included
Liner Included
Product Form
Continuous Roll
Tape Type
Foil Tape
Common Industry
Construction, HVAC/R
Tape Adhesive Format
Single-Sided
Adhesion to Steel
64 oz/in
Tape Backing Construction
Foil
Tape Resistance Properties
Humidity-Resistant, Smoke-Resistant
Thermal Transfer Printable
Metal Detectable
Flame Retardant
Not Flame-Retardant
Maximum Adhesion Time
12 mo
Backing Material Finish
Foil Scrim Kraft
Features
Sealing
Application Temperature - Minimum
-20 Degrees F
UV Resistance
Not UV-Resistant
For Use On
Metal

Description

Foil Tape, Tape Brand SHURTAPE, Brand and Series Shurtape AF 984, Common Industry Construction, HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 50 3/8 yd, Imperial Tape Width 2 7/8 in, Imperial Tape WxL 2 13/16 in x 50 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 260 Degrees F, Product Form Continuous Roll, Series AF 984, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil

Ratings & reviews