Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J LAR
- Zoro #
- G4875836
- UPC #
- 401000025633
- Country of Origin
- Taiwan, Province of China
- Item
- Packaging Tape
- Tape Backing Material
- Polypropylene
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- 20 Degrees F
- Max. Tape Performance Temp.
- 110 Degrees F
- Tape Tensile Strength
- 24 lb./in.
- Tape Adhesive Strength
- 30 oz./in.
- Tape Color
- Clear
- Material
- Crystal clear, biaxially oriented polypropylene film (BOPP)
- Tape Elongation
- 140%
- Tape Application
- Over lamination; Label Protection; Light Duty Packaging; Paper and Book Repair; Mending
- Adhesive
- Crystal clear, solvent-based acrylic adhesive
- Color
- Clear to the Core
- Adhesion to Stainless Steel
- 30 oz/in width
- Weight
- 0.326LB
- Elongation
- 140%
- Tensile (Breaking Strength)
- 24 lbs/in width
- Temperature Range
- -20 F - 180 F
- Number of Adhesive Sides
- 1
Description
Ultra-Clear Laminating Tape,1 In.x72yd,PK72, Number of Adhesive Sides 1, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.