Shop SI-TEX
Create Account
494/50/200 In-Hull Transducer f/ES502
- Mfr # 494/50/200-ES
- Zoro # G101967452
product price:Â
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 494/50/200-ES
- Zoro #
- G101967452
- UPC #
- 10407310732
- Country of Origin
- United States
Description
SI-TEX 492/50/200 In-Hull Transducer f/ES502
Dual Frequency 50/200 kHz
Max Power: 500W
Beam Angle: 42 deg. @ 50 kHz, 12 deg. @ 200 kHz
Housing: Plastic
Mount: In-Hull
Plug: 8 pin
Cable: 30'
Temp: No
Speed: No
For SI-TEX model: ES502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.