SVS-760 Dual Frequency Sounder - 600W
- Mfr # SVS-760
- Zoro # G401967350
product price:Â
$
922.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVS-760
- Zoro #
- G401967350
- UPC #
- 10407320762
- Country of Origin
- Taiwan, Province of China
Description
SVS-760 Dual Frequency Sounder - 600W
The 50/200kHz SVS-760 sounder features powerful 600W output and a vertically oriented, sunlight viewable 7.5" color LCD display that optimizes presentation of bottom composition/contour and fish targets beneath the vessel. With depth ranges down to 4,800 feet, a high-resolution color LCD display, clearly marked controls and large, easy-to-use controls, this sounder is ideal for professional users as well as serious sportfishing duty.
SI-TEX's digital sounding technology eliminates unwanted noise and provides a sharp image of the seabed and fish targets. The unit's high-speed CPU delivers seamless zooming and provides superior readings even at higher boat speeds. This powerful processor also ensures that even the smallest fish targets are presented on the display.
Among the SVS-760's long list of professional sounder features are White Line/Black Line Bottom Discriminator to separate bottom-hugging fish from the sea floor, Auto/Manual Gain and Range Selection, Bottom Lock, Bottom Zoom and A-Scope. Users can select from various fish symbols based on the size and type of targets being marked.
For enhanced operation and awareness, alarms are provided for Depth, Fish School and Water Temperature. The SVS-760 also features an SD card slot, allowing fishermen to back up information and record data on important fishing spots.
Features:
The 50/200kHz SVS-760 sounder features powerful 600W output and a vertically oriented, sunlight viewable 7.5" color LCD display that optimizes presentation of bottom composition/contour and fish targets beneath the vessel. With depth ranges down to 4,800 feet, a high-resolution color LCD display, clearly marked controls and large, easy-to-use controls, this sounder is ideal for professional users as well as serious sportfishing duty.
SI-TEX's digital sounding technology eliminates unwanted noise and provides a sharp image of the seabed and fish targets. The unit's high-speed CPU delivers seamless zooming and provides superior readings even at higher boat speeds. This powerful processor also ensures that even the smallest fish targets are presented on the display.
Among the SVS-760's long list of professional sounder features are White Line/Black Line Bottom Discriminator to separate bottom-hugging fish from the sea floor, Auto/Manual Gain and Range Selection, Bottom Lock, Bottom Zoom and A-Scope. Users can select from various fish symbols based on the size and type of targets being marked.
For enhanced operation and awareness, alarms are provided for Depth, Fish School and Water Temperature. The SVS-760 also features an SD card slot, allowing fishermen to back up information and record data on important fishing spots.
Features:
- 7.5" color LCD display
- 50/200 kHz
- High resolution display
- SD card slot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.