Shop SICK

Ultrasonic Sensor

  • Mfr # 6049678
  • Zoro # G123561621

product price: 
$
902.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6049678
Zoro #
G123561621
UPC #
-
Country of Origin
Germany

Description

This is a fork-type ultrasonic sensor from the SICK UFN3 series designed for precise label and material detection in industrial automation. It can detect very small objects such as labels and gaps with high speed and reliability. Specifications: -Model: UFN3-70B413 -Part Number: 6049678 -Type: Fork sensor -Functional Principle: Ultrasonic detection -Fork Width: 3 mm -Fork Depth: 69 mm -Minimum Detectable Object: -2 mm -Supply Voltage: 10-30 V DC -Current Consumption: -40 mA -Output Type: PNP / NPN switching output -Switching Frequency: 1.5 kHz -Response Time: ≤ 250 μs -Switching Mode: Light/Dark switching -Connection Type: M8, 4-pin connector -Protection Class: IP65 -Housing Material: Aluminum -Operating Temperature: +5 deg C to +55 deg C -Storage Temperature: -20 deg C to +70 deg C -Dimensions: 18 x 47.5 x 92.5 mm -Adjustment: Teach-in (plus/minus buttons) -Service Life: -100,000 hours

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.