1NO/1NC Auxiliary Contact Block, NEMA Size 00-4, 600 VAC, 10 A

  • Mfr # 49AB11
  • Zoro # G123560310
product price: 
$
476.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49AB11
Zoro #
G123560310
UPC #
783087631021
Country of Origin
Unknown

Description

The Siemens 49AB11 Auxiliary Contact Block offers reliable auxiliary switching performance for industrial and motor control applications. Designed to mount easily on compatible Siemens contactors and motor starters, this compact auxiliary contact supports a 1NO/1NC contact configuration with a 10 A, 600 VAC rating. Ideal for expanding control functionality and providing feedback or interlocking signals in electrical systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews