This item is Discontinued.

Siemens Breaker 15A Sp Afci/Gfci Q115DF

This item is Discontinued.

Siemens

Breaker 15A Sp Afci/Gfci (Discontinued)

Mfr # Q115DF
Zoro # G8661638
UPC # 887621817305
Country of Origin Philippines
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q115DF
Zoro #
G8661638
UPC #
887621817305
Country of Origin
Philippines

Description

The Dual Function Circuit Breaker combines GFCI and AFCI protecting against both Arc Faults and Ground Faults. This along with the new Self-Test and Lockout feature makes it the first in class in electrical safety for homeowners. The 2014 National Electrical Code (NEC) now requires both Arc Fault and Ground Fault protection on kitchen and laundry circuits. Before the release of Dual Function Circuit Breakers the only option to comply with this code was to pair an AFCI circuit breaker with a GFCI receptacle. The Dual Function Circuit breaker combines these 2 devices into once solution that provides both cost savings and less hassle in installation and maintenance. This is a win solution for everyone. Testing GFCI's and AFCI's on a monthly basis is a good idea that is sometimes forgotten. Underwriters Laboratories (UL) suggests that AFCI/GFCI devices be tested every 30 days after installation to ensure they are properly working. Now the new Self-Test and Lockout feature enables the Dual Function Circuit Breaker to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised the device trips itself and locks out the homeowner from resetting the device reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground/arc fault. This effortless system guarantees that only the best protection is given to your home at all times.

Ratings & reviews