Circuit Breaker, QT Series, 50A, 3 Pole, 120/240V AC, 10kA at 120V AC
- Mfr # Q21550CT
- Zoro # G203509123
Key Features
Specifications
Product Information
- MFR #
- Q21550CT
- Zoro #
- G203509123
- UPC #
- 783643194984
- Country of Origin
- Mexico
Dimensions
- Width
- 3.80 in
- Depth
- 12.80 in
- Height
- 3.40 in
Details
- Item
- Circuit Breaker
- Series
- QT
- Amps
- 15-50 A
- Number of Poles
- 3
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Low Voltage Residential Miniature
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Plug-In
- DC Voltage Rating
- Not Rated
- Standards
- UL 489
- Application
- Electrical Distribution
Description
This Breaker has (2) 15 Amp Single Pole(s) Breakers and (1) 50 Amp Double Pole Breaker in one 2 in. housing. Siemens strongly recommends against the use of used breakers. The installation of used breakers in a Siemens panel will void the warranty on the panel. Siemens does not sell used breakers and has not approved any 3rd party sellers to do so. Siemens type QT dual circuit breakers are 1 in. wide and consist of (2) 1-pole breakers, in varying combinations of ampere ratings from 15 to 30 Amp. Type QT quad circuit breakers are 2 in. wide and consist of either (1) 2-pole and (2) 1-pole or (2) 2-pole breakers. 2-pole constructions range from 15-50 Amp and are available with internal common trip. All type QT circuit breakers are plug-in style and load terminals are provided with the units.
- • Triplex 1/2 in. frame
- • Space saving design allows 2 poles to fit in a 1 in. panel space
- • Two 15 single poles and one 50 double pole
- • HACR rated and designed for residential/commercial applications
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.