Circuit Breaker, QT Series, 20 to 50A, 3 Pole, 120/240V AC, 10kA at 120V AC
- Mfr # Q22050CT
- Zoro # G803509127
Key Features
Specifications
Details
- MFR #
- Q22050CT
- Zoro #
- G803509127
- UPC #
- 783643195028
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- QT
- Amps
- 20/50 A
- Number of Poles
- 3
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Low Voltage Residential Miniature
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Plug-In
- DC Voltage Rating
- Not Rated
- Application
- Electrical Distribution
- Standards
- UL 489
Description
Siemens Low Voltage Residential Circuit Breakers Small Circuit Breakers Thermomagnetic Circuit Breakers - Duplex, Triplex, Quadruplex are circuits, protective load center networks, feeders and small circuit breakers. Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your home's electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve over current. To ensure the warranty on a Siemens panel is not voided, the use of Siemens breakers is required. Siemens strongly recommends against the use of "used" breakers. The installation of used breakers in a Siemens panel will void the warranty on the panel. Siemens does not sell used breakers and has not approved any 3rd party sellers to do so.
- • Triplex circuit breaker
- • Two single 20 poles and one double 50 pole
- • Calibrated for 40C maximum ambient applications
- •
- •