This item is Discontinued.

This item is Discontinued.
Circuit Breaker, 20A, 1 Pole, 120V AC (Discontinued)
Mfr #
QF120
Zoro #
G907904774
UPC # 783643148581
Country of Origin United States
Category Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QF120
- Zoro #
- G907904774
- UPC #
- 783643148581
- Country of Origin
- United States
Details
- Item
- Circuit Breaker
- Amps
- 20A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- DC Voltage Rating
- Not Rated
Description
ITESiemens, 20A 1 Ground Fault Circuit Interrupter Breaker, 1 Space, 120V Boxed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.