
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, C13
Mfr # 5SY8113-7
Zoro # G715365699
product price:Â $40.99
/ea
Sold in multiples of 10 for $409.90
Key Features
Series
5SY8
AC Voltage Rating
400V AC
Circuit Breaker Type
Supplementary Protector
Max. AIR Rating
30kA at 230/400V
Depth
3.661 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5SY8113-7
Zoro #
G715365699
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.661 in
Height
3.27 in
Details
Item
Circuit Breaker
Series
5SY8
AC Voltage Rating
400V AC
Circuit Breaker Type
Supplementary Protector
Max. AIR Rating
30kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
C
Amps
13A
Number of Poles
1
Description
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, C13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.