
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, C32
Mfr # 5SY8132-7
Zoro # G115365602
product price:Â $49.35
/ea
Sold in multiples of 9 for $444.15
Key Features
Series
5SY8
Amps
32A
Number of Poles
1
AC Voltage Rating
400V AC
Circuit Breaker Type
Supplementary Protector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5SY8132-7
Zoro #
G115365602
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.661 in
Height
3.27 in
Details
Item
Circuit Breaker
Series
5SY8
Amps
32A
Number of Poles
1
AC Voltage Rating
400V AC
Circuit Breaker Type
Supplementary Protector
Max. AIR Rating
30kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
C
Description
Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, C32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.