circuit breaker 3VA5 UL frame 1200 breaking capacity class C 100kA At
- Mfr # 3VA5780-7EC61-1AA0
- Zoro # G915855440
product price:Â
$
4,510.99
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
- 3VA5780-7EC61-1AA0
- Zoro #
- G915855440
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA5 UL frame 1200 breaking capacity class C 100kA At 480 V 2-pole, line protection TM230, FTAM, In=800A overload protection Ir=800A fixed short circuit protection Ii=5 - 10 x In UL489 SB NAVAL, 50 deg. CEL. w/o connection