circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At
- Mfr # 3VA5217-7GF41-2AA0
- Zoro # G915862196
product price:Â
$
1,757.99
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
- 3VA5217-7GF41-2AA0
- Zoro #
- G915862196
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Circuit Breaker
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM240, ATAM, In=175 A overload protection, 100%-rated Ir=140 A...175 A short-circuit protection Ii=5...10 x In neutral conductor protection 1 without connection