Shop SIEMENS
Create Account
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At
- Mfr # 3VA5270-7EF41-2AA0
- Zoro # G015860474
product price:Â
$
1,546.99
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
- 3VA5270-7EF41-2AA0
- Zoro #
- G015860474
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM240, ATAM, In=70 A overload protection, 100%-rated Ir=56 A...70 A short-circuit protection Ii=5...10 x In N conductor unprotected without connection