circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At
- Mfr # 3VA5290-7GD41-2AA0
- Zoro # G515862374
product price:Â
$
1,386.99
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
- 3VA5290-7GD41-2AA0
- Zoro #
- G515862374
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM210, FTFM, In=90 A overload protection, 100%-rated Ir=90 A permanently set short-circuit protection Ii=10 x In neutral conductor protection 1 without connection