circuit breaker 3VA5 UL Frame 800 breaking capacity class M 35 kA At
- Mfr # 3VA5580-5GC42-2AA0
- Zoro # G215862360
product price:Â
$
5,038.99
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
- 3VA5580-5GC42-2AA0
- Zoro #
- G215862360
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA5 UL Frame 800 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=800 A overload protection, 100%-rated Ir=800 A permanently set short-circuit protection Ii=5...10 x In N conductor 1 nut keeper kit on two sides