circuit breaker 3VA6 UL frame 1200 breaking capacity class C 100kA At
- Mfr # 3VA6710-7HL31-2AA0
- Zoro # G815859302
product price:Â
$
8,681.99
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
- 3VA6710-7HL31-2AA0
- Zoro #
- G815859302
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Circuit Breaker
Description
circuit breaker 3VA6 UL frame 1200 breaking capacity class C 100kA At 480 V 3-pole, line protection ETU320, LI, In=1000A 100%-rated, overload protection Ir=400A - 1000A short circuit protection Ii=1,5-12 x In w/o connection