circuit breaker 3VA6 UL frame 1200 breaking capacity class H 65kA At
- Mfr # 3VA6710-6HN31-2AA0
- Zoro # G915859400
product price:Â
$
8,051.99
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
- 3VA6710-6HN31-2AA0
- Zoro #
- G915859400
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA6 UL frame 1200 breaking capacity class H 65kA At 480 V 3-pole, line protection ETU350, LSI, In=1000A 100%-rated, overload protection Ir=400A - 1000A short circuit protection Isd=1,5-10 x Ir, Ii=1,5 x In w/o connection