Shop SIEMENS
Create Account
circuit breaker 3VA6 UL frame 1600 breaking capacity class M 35kA At
- Mfr # 3VA6816-5HM31-2AA0
- Zoro # G315860013
product price:Â
$
11,149.99
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
- 3VA6816-5HM31-2AA0
- Zoro #
- G315860013
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Circuit Breaker
Description
circuit breaker 3VA6 UL frame 1600 breaking capacity class M 35kA At 480 V 3-pole, line protection ETU330, LIG, In=1600A 100%-rated, overload protection Ir=600A - 1600A short circuit protection Ii=1,5-7,5 x In ground fault protection Ig=0,156 - 1 x In, tg=0,1/0,3s w/o connection