circuit breaker 3VA6 UL frame 1600 breaking capacity class M 35kA At
- Mfr # 3VA6816-5KQ31-0AA0
- Zoro # G815860490
product price:Â
$
12,001.99
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
- 3VA6816-5KQ31-0AA0
- Zoro #
- G815860490
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA6 UL frame 1600 breaking capacity class M 35kA At 480 V 3-pole, line protection ETU860, LSIG, In=1600A overload protection Ir=600A - 1600A short circuit protection Isd=0,6-10x In, Ii=1,5-7,5x In w/o connection