circuit breaker 3VA6 UL frame 2000 breaking capacity class C 100kA At
- Mfr # 3VA6920-7KP31-0AA0
- Zoro # G015861006
product price:Â
$
15,916.99
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
- 3VA6920-7KP31-0AA0
- Zoro #
- G015861006
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA6 UL frame 2000 breaking capacity class C 100kA At 480 V 3-pole, line protection ETU850, LSI, In=2000A overload protection Ir=800A - 2000A short circuit protection Isd=0,6-10x In, Ii=1,5-6x In w/o connection Product is not marked with CE, not for use in Europe EU and in IEC applications