Shop All Circuit Breakers
Siemens
Circuit Breaker, QT Series 15A, 1 Pole, 120V AC
Mfr # ITEQ1515NC
Zoro # G4598776
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QT
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ITEQ1515NC
- Zoro # G4598776
- UPC # 783643156609
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | QT |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Description
Circuit Breaker,Twin,15/15A,No Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, on delay, 24...240V AC DC (RE22R1MAMR)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- DISCO Nylon Cable Tie Assortment (8813)
- SIEMENS Miniature Circuit Breaker, BQ Series 35A, 2 Pole, 120/240V AC (BQ2B035)
- SIEMENS Circuit Breaker, QP Series 35A, 2 Pole, 120/240V AC (ITEQ235)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 1 Pole, 230/400V AC, B Curve (5SY61166)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY41107)
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- Siemens Circuit Breakers