Digital monitoring relay Current monitoring 22.5 mm from 2-500 mA AC/DC
- Mfr # 3UG4621-2AW30
- Zoro # G015994438
product price:Â
$
297.99
/ea
Sold in multiples of 2 for
$595.98
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
- 3UG4621-2AW30
- Zoro #
- G015994438
- UPC #
- -
- Country of Origin
- Germany
Description
Digital monitoring relay Current monitoring, 22.5 mm from 2-500 mA AC/DC 0vershoot and undershoot 24 to 240 V AC/DC 50 to 60 Hz DC and AC ON delay and noise pulses delay 0.1 to 20 s Hysteresis 0.1 to 250 mA 1 change-over contact with or without fault buffer spring-type connection system