Digital monitoring relay Voltage monitoring 22.5 mm for IO-Link 10.600 V
- Mfr # 3UG4832-2AA40
- Zoro # G215994399
product price:Â
$
433.99
/ea
Sold in multiples of 2 for
$867.98
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
- 3UG4832-2AA40
- Zoro #
- G215994399
- UPC #
- -
- Country of Origin
- Germany
Description
Digital monitoring relay Voltage monitoring, 22.5 mm for IO-Link 10...600 V AC/DC Overvoltage and undervoltage Hysteresis 0.1 to 300 V ON-delay time Tripping delay time 1 change-over contact, spring-type connection system