DRIVE-CLiQ cable type: 6FX5002-2DC30 Pre-assembled for direct
- Mfr # 6FX5002-2DC30-1BE0
- Zoro # G415996759
product price:Â
$
357.99
/ea
Sold in multiples of 2 for
$715.98
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
- 6FX5002-2DC30-1BE0
- Zoro #
- G415996759
- UPC #
- -
- Country of Origin
- Germany
Description
DRIVE-CLiQ cable type: 6FX5002-2DC30 Pre-assembled for direct measuring systems with 24 V Connector RJ45, IP20 and Mating connector M12, IP67 MOTION-CONNECT 500 UL/CSA, DESINA Dmax=7.1 mm Length m=14