This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAM2032.750
- Zoro #
- G6053107
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 2 in
- Probe Length
- 24 ft
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 1 3/4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- For Use With
- LG-Ni1000
- Item
- Temperature Sensor
- Electrical Connection Type
- Hardwired
- Housing Color
- Silver
- Temperature Accuracy
- +/-0.40 Degrees F
- Maximum Sensing Temperature
- 180 Degrees F
- Sensing Element Type
- Thermistor
- Compatible Building Automation Protocols
- BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
- Maximum Operating Temperature
- 180 Degrees F
- Loop Resistance
- 10k ohm
- Measurement Type
- Averaging
- Product Type
- Duct Temperature Sensor
- Display Type
- None
- Minimum Sensing Temperature
- -40 Degrees F
- For Use With Building Automation Systems
- Building Automation System Compatible
- Minimum Operating Temperature
- -40 Degrees F
- Standards
- RoHS 2011/65/EU Directive
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Duct Mount, Output Not Applicable, Housing Material Not Applicable, Housing Color Silver, Probe Length 24 ft, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.