IEC Magnetic Contactor, 2NC/2NO, 110V-120V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23248XB301AK6

  • Zoro # G4319673


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RA23248XB301AK6
Zoro #
G4319673
UPC #
662643905151
Country of Origin
Germany

Dimensions

Frame Size
S0
Overall Height
4.41 in
Overall Width
3.82 in
Overall Depth
4.3 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
40 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S0
HP @ 1 Phase - 230V
2
Reversing
Yes
Enclosure NEMA Rating
No Enclosure
Includes
Mechanical Interlock
HP @ 3 Phase - 575V
10 hp
Series
SIRIUS 3RA23
IP Rating
IP20
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
10 hp
Embedded Surge Suppressor
No
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
1 hp
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Vertical
Mechanical Operating Durability
10,000,000
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
3 hp
Frequency
50/60 Hz
Number of Normally Closed Main Contacts
0
Number of Normally Open Main Contacts
3
Phase
Three
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
2 hp
Full Load Current - Resistive
40 A
Full Load Current - Inductive
12:00 AM
Horsepower @ Three Phase - 240V AC
3 hp
Mounting Style
DIN Rail, Surface

Description

The Siemens IEC Magnetic Contactor is a three‐pole reversing device rated for operation within the specified IEC standards. It is rated for use with a 110–120 V AC coil; features are as specified by manufacturer documentation. The unit includes auxiliary contacts and mechanical interlock features as provided by the manufacturer.

Key features

  • Series / item: SIRIUS 3RA23, IEC Magnetic Contactor
  • Poles: 3
  • Action: Reversing
  • Coil: 110–120 V AC (110/120 V AC)
  • Frequency: 50/60 Hz
  • Main contacts: 3 normally open; 0 normally closed
  • Auxiliary contacts: 3 total; Configuration 2NO/2NC; Form 2NC/2NO
  • Termination: Screw
  • Enclosure: No Enclosure (IP20)
  • Mounting: DIN Rail, Surface; Vertical orientation
  • Maximum voltage rating: 690 V AC
  • Dimensions: Width 3.54 in; Height 3.54 in; Depth 3.82 in (Overall: Width 3.82 in; Height 4.41 in; Depth 4.30 in)
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Operating temperature: -13°F to 140°F
  • Includes: Mechanical Interlock
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.